Beli generator 20 kva di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  2. YAMAGEN Generator Diesel AC Silent Type (Genset Diesel)
    Mulai

    Rp339.999.900

    YAMAGEN Generator Diesel AC Silent Type (Genset Diesel)
    Deskripsi:
    Standar genset dengan kapasitas 11kVa 3 phase 380V, 50Hz. Fitur Kontrol genset dimanapun dan kapanpun melalui smartphone Anda dengan menambahkan Additional Modul Koneksi Wiring dapat disesuaikan ke 3 phase 220V atau 1 phase 220V dengan perubahan kapasitas genset.
    atribut:
    • Rated Speed 50Hz (rpm): 1500
    • Rated Speed 60Hz (rpm): 1800
    • Excitation: Brushless, Rotating Exciter (with AVR)
    • Insulation: Class 'F'
    • Number of Poles: 4
    • Phase and Wire: 3 phase - 4 wire
    • Power Factor : 0.8 (lagging)
    • Voltage Regulation: Within +/- 1.5%
  3. PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp169.999.900

    PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  4. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  5. CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp309.999.900

    CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: lent Type
  6. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  7. Denyo Generator Diesel Kubota Engine (Genset Diesel)
    Mulai

    Rp259.999.900

    Denyo Generator Diesel Kubota Engine (Genset Diesel)
    atribut:
    • Frequency (Hz): 50/60
    • Type: Silent
  8. FIRMAN Generator Gasoline (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    FIRMAN Generator Gasoline (Genset Bensin)
    Deskripsi:
    Produk genset dari Firman Indonesia menggunakan bahan bakar bensin. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik.
  9. FIRMAN Generator Diesel Silent Type SE2 Series (Genset Diesel)
    Mulai

    Rp20.999.900

    FIRMAN Generator Diesel Silent Type SE2 Series (Genset Diesel)
    Deskripsi:
    Firman FDG7800SE2 merupakan salah satu produk silent genset dari Firman Indonesia yang menggunakan bahan bakar solar. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik. Genset ini mempunyai daya rata-rata 4500 watt dan daya maksimum 5000 watt. Daya maksimum dapat digunakan sebagai cadangan bila kebutuhan listrik melebihi daya rata-rata. FDG 7800SE2 ini mempunyai kapasitas bahan bakar sebanyak 15 L dan kapasitas oli mesin sebanyak 1.65 L . Dengan kapasitas bahan bakar dan oli tersebut, genset ini dapat dioperasikan selama lebih dari setengah hari, yaitu 14,5 jam. Dengan sistem penyalaan elektrik yang mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan genset ini. Selain itu, genset ini dilengkapi dengan sistem AVR atau automatic voltage regulator yang membuat tegangan genset tetap konstan, dengan kata lain generator akan tetap mengeluarkan tegangan yang selalu stabil. Keamanan genset dari tegangan listrik yang masuk pada saat pergantian listrikpun akan terjaga dengan baik karena adanya AC circuit breaker. Genset ini juga lebih portable karena dilengkapi dengan roda yang dapat membantu memudahkan pengguna untuk membawa genset kemana saja. Dengan daya yang besar genset ini memiliki tingkat kebisingan yang kecil yaitu hanya 70 desibel, jumlah yang masih nyaman dan tidak berisik. Genset ini dapat digunakan oleh rumahan yang membutuhkan daya listrik besar atau untuk Anda yang memiliki kegiatan usaha kecil maupun menengah yang membutuhkan alternatif listrik saat ada pemadaman listrik. Genset ini juga mudah di simpan dan tidak memakan tempat yang banyak. Selain itu, genset ini juga ramah lingkungan karena tidak mengeluarkan asap yang banyak, yang dapat mengganggu kesehatan.
    atribut:
    • Engine Oil Capacity (L): 1.65
    • Volt Meter: Yes
  10. Denyo Engine generator
    Mulai

    Rp1.499.999.900

    Denyo Engine generator
    Deskripsi:
    Equipped with a large-capacity fuel tank, it can operate continuously for up to 79 hours (at 50Hz and 50% load). In the event of an oil leak, external leakage is minimized. Dual voltage specifications (200/400V class) with one-touch switching as standard. Equipped with an electronic governor for one-touch adjustment of rotation speed and frequency. Equipped with an environmentally friendly common rail diesel engine and cooled EGR. Equipped with a step for convenient lifting. Designated as a construction machine conforming to the third stage of exhaust gas regulations. Designated as an ultra-low noise construction machine.
    atribut:
    • Current (A): Three-phase four-wire 200V class: 231/262, three-phase four-wire 400V class: 115/131
    • Dry Mass (Kg): 2050
    • Engine Model: Isuzu BI-4HK1X
    • Frequency (Hz): 50/60
    • Fuel: Light oil
    • Fuel Tank Capacity (L): 750
    • Mass (kg): (Maintenance) 2730
    • Output (KVA): Three-phase four-wire 200V class: 80/100, three-phase four-wire 400V class: 80/100
    • Power Factor: Three-phase 0.8 (delay), single-phase 1.0
    • Rated Voltage (V): Three-phase four-wire 200V class: 200/220, three-phase four-wire 400V class: 400/440
    • Sound Power Level (dB): 90
  11. PRO-QUIP Generator Diesel Air Cooled (Genset Diesel)
    Mulai

    Rp14.999.900

    PRO-QUIP Generator Diesel Air Cooled (Genset Diesel)
    Deskripsi:
    PRO-QUIP menghadirkan mesin diesel generator KOHL6500 terbaru untuk kebutuhan Anda. Berbagai kelebihan dari produk kami menjawab kebutuhan serta membantu meningkatkan kinerja usaha anda.
    atribut:
    • Rated Frequency (Hz): 50
  12. AEROQUIP Coupling Hydraulic Quick Connect FD45 Series (Kopler)
    Mulai

    Rp449.900

    AEROQUIP Coupling Hydraulic Quick Connect FD45 Series (Kopler)
    Deskripsi:
    These sleeves prevent injury caused by hydraulic hose failures by containing pressure or fluid during a hose rupture or pinhole leak. These sleeves slide onto hose prior to connecting hose to equipment and are resistant to oil, abrasion, and UV light.
    atribut:
    • UNSPSC: 27121701
    • Body Material: Steel
    • Connection Type: NPT
    • Finish/Coating: Trivalent Chromium Zinc
    • Fitting Type: FNPT
    • For use with: All Hydraulic Applications
    • Hose Fitting Gender: Female
    • Includes Bearing: Yes
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Vacuum (in Hg): 28
    • Pull Ring Material: PTFE
    • Series: FD45, B
    • Standards: ISO 7241-1 Series B
    • Valve Type: Poppet
  13. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  14. YASUKA Alternator 3 Phase Brushed
    Mulai

    Rp11.999.900

    YASUKA Alternator 3 Phase Brushed
    Deskripsi:
    Alternator Series- Arus Stabil- 100% Gulungan Tembaga- Awet
    atribut:
    • Speed (rpm): 1500
  15. Vention CAT 6 RJ45 Ethernet Cable Gigabit LAN UTP Network (Kabel SATA)
    Mulai

    Rp13.900

    Vention CAT 6 RJ45 Ethernet Cable Gigabit LAN UTP Network (Kabel SATA)
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Chipset: Three-pronged Chip(IBK)
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
Daftar Harga generator 20 kva Terbaru October 2026
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
YAMAGEN Generator Diesel AC Silent Type (Genset Diesel)Rp339.999.900
FIRMAN Generator Diesel Silent Type (Genset Diesel)Rp98.999.900
KRISBOW Generator Diesel (Genset Diesel)Rp21.999.900
PERKINS Generator Diesel Set Silent Type (Genset Diesel)Rp169.999.900
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
KRISBOW Generator Gasoline (Genset Bensin)Rp2.299.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
CUMMINS Generator Diesel Set Silent Type (Genset Diesel)Rp309.999.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait